Beli mesin press mug di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kenmaster Mesin Press Hidrolik
    Mulai

    Rp13.999.900

    Kenmaster Mesin Press Hidrolik
    atribut:
    • Size: 50ton
  2. Kenmaster Mesin Press Plastik
    Mulai

    Rp379.900

    Kenmaster Mesin Press Plastik
    atribut:
    • Voltage: 230V/50Hz
  3. Wipro Hydraulic Press
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

  4. TEKIRO Mesin Press
    Mulai

    Rp4.799.900

    TEKIRO Mesin Press
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  5. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp23.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  6. Acer Laptop Aspire 3 Series A314-35
    Mulai

    Rp5.399.900

    Acer Laptop Aspire 3 Series A314-35
    Deskripsi:
    Modern design with narrow border display, Higher performance with the latest Intel Celeron Processors - Quad Cores, Dual Storage Support with up to 1TB SSD/2TB HDD, Easy to share with 180 degree Lay Flat Design.
    atribut:
    • Processor Manufacture: Intel
    • GPU: Intel UHD Graphics
    • GPU Manufacture: Intel
    • Memory: 4GB DDR4 (onboard)
    • Memory Unplugged: Yes, Free 1X SODIMM
    • Screen Size (inch): 14
    • Storage (Gb): 256
    • Storage Type: SSD NVMe
  7. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp5.699.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  8. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  9. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp46.999.900

  10. American Tool Hydraulic Shop Press
    Mulai

    Rp7.599.900

    American Tool Hydraulic Shop Press
    atribut:
    • Capacity: 20Ton
  11. SUN RUN Hydraulic Press
    Mulai

    Rp59.999.900

    SUN RUN Hydraulic Press
    Deskripsi:
    SHL SeriesHydraulic Presses with Imperial Dimension-High strength structure and durable-Hydraulic-lift bed for effortiess adjusment in the vertical direction. (10ton models are manual)-Multi-selection for power source, such as manual, pneumatic and electric-Gauges and V-Blocks are included on all models. (Capacity 10 ton series is not equipped with V-Block)
    atribut:
    • Vertical Daylight (mm): 178-1384
    • Frame Press Dimensions C (mm): 1448
    • Frame Press Dimensions D (mm): 302
    • Frame Press Dimensions E (mm): 737.0
    • Frame Press Dimensions F (mm): 1029
    • Frame Press Dimensions G (mm): 102
    • Frame Press Dimensions J (mm): 762
    • Frame Press Dimensions K (mm): 133
    • Frame Press Dimensions L (mm): 272.0
    • Frame Press Dimensions M (mm): 673
    • Frame Press Dimensions N (mm): 1930
    • Capacity (t): 30
  12. Sandvik Insert R300
    Mulai

    Rp1.899.900

  13. Mesin HL Mesin Bor Duduk
    Mulai

    Rp1.199.900

    Mesin HL Mesin Bor Duduk
    atribut:
    • Spindle Taper: B 16
  14. INGCO Mesin Bor Duduk
    Mulai

    Rp1.999.900

    INGCO Mesin Bor Duduk
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 350
    • Spindle Speed Setting: 5
    • Spindle Travel (mm): 50
    • Column Diameter (mm): 46
    • Table Size (mm): 160x160
    • Base Size (mm): 291x183
    • Machine Height (mm): 590
    • No Load Speed (rpm): 580-2650
  15. LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Mulai

    Rp1.999.900

    LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Deskripsi:
    Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
Daftar Harga mesin press mug Terbaru March 2026
Kenmaster Mesin Press HidrolikRp13.999.900
Kenmaster Mesin Press PlastikRp379.900
Wipro Hydraulic PressRp4.899.900
TEKIRO Mesin PressRp4.799.900
Melzer Hydraulic Shop PressRp3.999.900
Kennedy Hydraulic Bench Press (Mesin Press)Rp23.999.900
Acer Laptop Aspire 3 Series A314-35Rp5.399.900
KRISBOW Mesin Press Hidrolik Bench TypeRp5.699.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
GETRA Mesin Press Gelas PlastikRp849.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)